Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, QBA Series 200A, 2 Pole, 240V AC
Mfr # QBA222002
Zoro # G0567108
product price: $424.83
/ea
Free Shipping & Returns
$424.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QBA
- Amps 200A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # QBA222002
- Zoro # G0567108
- UPC # 785901672555
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/QB |
Width | 3 in |
Depth | 3.93 in |
Height | 6.47 in |
Details
Item | Molded Case Circuit Breaker |
Series | QBA |
Amps | 200A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | I-Line |
Max. AIR Rating | 10kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | I-Line, Lug |
Phase Connection | AC |
DC Voltage Rating | Not Rated |
Description
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT Q, 200A, 2 pole, circuit breaker has an interrupting rating of 10kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80% with an AC phase connection. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- LEVITON Receptacle (5325-W)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120HM)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 2 Pole, 277/480V AC (EDB24030)
- SQUARE D Miniature Circuit Breaker, EGB Series 60A, 3 Pole, 347/600V AC (EGB36060)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215CP)
- SQUARE D Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220C)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B2/1 L Series 2A, 1 Pole, 277V AC, B Curve (33V928)
- Square D Circuit Breakers