Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, MJA Series 700A, 3 Pole, 600V AC
Mfr # MJA36700
Zoro # G3542892
product price: $8,079.99
/ea
Free Shipping & Returns
$8,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MJA
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Square D
- MFR # MJA36700
- Zoro # G3542892
- UPC # 785901862000
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800A/M |
Width | 8.27 in |
Depth | 8.05 in |
Height | 12.86 in |
Min. Wire Size | 3/0 AWG |
Max. Wire Size | 500 MCM |
Description
Molded Case Circuit Breaker, 700 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With I Line Panelboards, Series MJ, High Amp Trip Setting 7,000 A, Low Amp Trip Setting 1,400 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 800A/M, Circuit Breaker Mounting Style Panel Mount, Height 12.9 in, Width 8.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Swing-Out Panels, 10.75x8.88, A (A1210PSWPNL)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424X)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires (STP120P07M)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC, A Curve (QO260GFI)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120PCAFIC)
- SQUARE D Molded Case Circuit Breaker, HDL Series 80A, 3 Pole, 600V AC (HDL36080)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120CAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215CP)
- Square D Circuit Breakers