Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, MGL Series 800A, 3 Pole, 600V AC
Mfr # MGL36800
Zoro # G3554013
product price: $9,513.99
/ea
Free Shipping & Returns
$9,513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series MGL
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Square D
- MFR # MGL36800
- Zoro # G3554013
- UPC # 785901575801
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800A/M |
Width | 8.27 in |
Depth | 8.05 in |
Height | 12.86 in |
Min. Wire Size | 3/0 AWG |
Max. Wire Size | 500 MCM |
Description
Molded Case Circuit Breaker, 800 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18kA at 600V AC, For Use With Equipment Gear, Series MG, High Amp Trip Setting 8,000 A, Low Amp Trip Setting 1,600 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 800A/M, Circuit Breaker Mounting Style Lug In/Lug Out, Height 12.9 in, Width 8.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M8 male 0°, shielded, Ethercat, PUR 1x4xAWG26 shielded gn UL/CSA+drag chain 10m (7000-44901-7911000)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M083)
- HUBBELL 30A Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1022Dc (DCT1022DC)
- SQUARE D Molded Case Circuit Breaker, HDL Series 35A, 2 Pole, 600V AC (HDL26035)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240HID)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 16A, 2 Pole, 120/240V AC (7412)
- Square D Circuit Breakers