Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, LAP Series 400A, 3 Pole, 600V AC
Mfr # LAP36400
Zoro # G0845349
product price: $3,398.99
/ea
Free Shipping & Returns
$3,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LAP
- Amps 400A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # LAP36400
- Zoro # G0845349
- UPC # 785901424000
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 400A/LA |
Width | 6 in |
Depth | 5.84 in |
Height | 11 in |
Details
Item | Molded Case Circuit Breaker |
Series | LAP |
Amps | 400A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 42kA at 240V AC |
Trip Type | Magnetic |
Terminal Connection | Lug, Terminal Nut |
Phase Connection | ABC |
DC Voltage Rating | 250V DC |
Features | Mercury Free; PVC Free |
Standards | UL Listed, CSA, IEC |
Application | HACR rated Applications |
High Amp Trip Setting | 4000 A |
Description
Molded Case Circuit Breaker 600V 400A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A (R-1)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 3 Pole, 120/240V AC (QOB3150VH)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO3501021)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC (EDB34030)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- Square D Circuit Breakers