Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, LAL Series 225A, 3 Pole, 600V AC
Mfr # LAL362251021
Zoro # G0845166
product price: $3,355.99
/ea
Free Shipping & Returns
$3,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LAL
- Amps 225A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Shunt Trip
Product Information
- Brand Square D
- MFR # LAL362251021
- Zoro # G0845166
- UPC # 785901119029
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 400A/LA |
Width | 6 in |
Depth | 5.84 in |
Height | 11 in |
Details
Item | Molded Case Circuit Breaker |
Series | LAL |
Amps | 225A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Shunt Trip |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 42kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
Phase Connection | ABC |
DC Voltage Rating | 250V DC |
Description
Molded Case Circuit Breaker 600V 225A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTF362)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 4 D (F4X4WH6)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU2103100)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- SQUARE D Molded Case Circuit Breaker, BDL Series 90A, 3 Pole, 347/600V AC, B Curve (BDL36090)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (6562821)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020SA)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- Square D Circuit Breakers