Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HJL Series 15A, 3 Pole, 600V AC
Mfr # HJL36015
Zoro # G0855325
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HJL
- Amps 15A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # HJL36015
- Zoro # G0855325
- UPC # 785901577904
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HJ |
Width | 4.12 in |
Depth | 4.36 in |
Height | 6.4 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 3/0 AWG (Cu/Al) |
Power Wire Stripping Length | 0.63 in (16 mm) |
Description
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 25kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT H, 15A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH363)
- MONOPRICE Cat5e, Shielded Inline Coupler (7281)
- TAYMAC Ground Stake, Gray, Fits 1/2" Hole, 9" (SG100S)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120CAFIC)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 2 Pole, 120/240V AC (QOU225)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 1 Pole, 120/240V AC (HOM125)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32225)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFI)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 25A, 1 Pole, 240V AC (7354)
- Square D Circuit Breakers