Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, HDA Series 60A, 2 Pole, 600V AC
Mfr # HDA260602
Zoro # G3980520
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HDA
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # HDA260602
- Zoro # G3980520
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150A/HD |
Width | 2.74 in |
Depth | 4.36 in |
Height | 6.4 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 3/0 AWG (Cu/Al) |
Description
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT H I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This breaker has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 60A, 2 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an AC phase connection. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket, Double-Channel, 12" (FS-5637-12 E/G)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NS)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115CAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150VH)
- SQUARE D Molded Case Circuit Breaker, HDL Series 70A, 3 Pole, 600V AC (HDL36070)
- SQUARE D Molded Case Circuit Breaker, LDL Series 400A, 3 Pole, 600V AC (LDL36400CU31X)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO3501021)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/2 L Series 1A, 2 Pole, 480V AC, C Curve (33V936)
- Square D Circuit Breakers