Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, ECB-G3 Series 30A, 2 Pole, 277/480V AC
Mfr # ECB24030G3
Zoro # G3298352
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECB-G3
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Bolt On
Product Information
- Brand Square D
- MFR # ECB24030G3
- Zoro # G3298352
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/E |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 8 AWG (Cu/Al) |
Details
Item | Molded Case Circuit Breaker |
Series | ECB-G3 |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 65kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Bolted |
DC Voltage Rating | Not Rated |
Features | Mercury Free |
Standards | UL Listed, CSA |
Interrupt Rating | 14 kA at 480Y/277V AC, 65 kA at 120/240V AC |
Application | HACR rated Applications, HID rated Applications, Switching Duty rated Applications |
Description
PowerLink circuit breakers are one, two, and three pole thermal magnetic circuit breakers that provide arc fault circuit interrupters for PowerLink Intelligent panelboard. They can be configured to automatically or manually reset once tripped using a bimetallic strip. This circuit breaker is HACR rated to a current capacity of 30 amperages, allowing for it be ideally used in congruence with HVAC systems. Certified by the Underwriters Laboratory to meet the designed specifications.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31134PB0)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 4000A, 600V AC, Non-Indicating (KLPC4000X)
- GARDNER BENDER Mechanical Lug, Copper, 1/0 to 6 AWG, PK2 (GSLU-125)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350SWN1021)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU3601042)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200VH)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100H)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- Square D Circuit Breakers