Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BDL Series 30A, 2 Pole, 347/600V AC, B Curve
Mfr # BDL26030LU
Zoro # G6554401
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDL
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # BDL26030LU
- Zoro # G6554401
- UPC # 785901094029
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 2.12 in |
Depth | 3.5 in |
Height | 5.39 in |
Max. Wire Size | 2 AWG, 3 AWG |
Min. Wire Size | 14 AWG, 6 AWG |
Description
Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- HONEYWELL Limit Switch Replacement Contact Block for LS Series (LSZ3A)
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30/20A, 1 Pole, 120/240V AC (HOMT3020CP)
- SQUARE D Molded Case Circuit Breaker, LHL Series 400A, 3 Pole, 600V AC (LHL36000MV)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240HID)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220)
- SQUARE D Molded Case Circuit Breaker, HDL Series 90A, 3 Pole, 600V AC (HDL36090)
- Square D Circuit Breakers