Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 347/600V AC, B Curve
Mfr # BDA260201
Zoro # G6574491
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDA
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # BDA260201
- Zoro # G6574491
- UPC # 785901031772
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 2.12 in |
Depth | 3.5 in |
Height | 5.39 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 14 AWG |
Description
Molded Case Circuit Breaker, 20 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDA, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 125A/BD, Circuit Breaker Mounting Style I-Line, Height 5.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 10'' 40# Cable Ties - Natural, 1000PK (S-3807)
- WIEGMANN N1 HNG CVG WIRE TROUGH 8X8X12 CS, GRY (T8812CH)
- AMPHENOL TV CAP BZN 21 RECP 3 LEC (418603221R030110)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO1305237)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120HID)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- Square D Circuit Breakers