Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, 100A, 2 Pole, 600V AC
Mfr # FA100AWK FAL26100
Zoro # G210899408
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Circuit Breaker Mounting Style Unit Mount
Product Information
- Brand Square D
- MFR # FA100AWK FAL26100
- Zoro # G210899408
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Circuit Breaker Mounting Style | Unit Mount |
Trip Type | Thermal Magnetic |
Terminal Connection | Line/Load Lug |
Phase Connection | ABC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 250 Ft - Black (WL901-BK-250)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 347/600V AC (EDB36050)
- SQUARE D Miniature Circuit Breaker, QO Series 30/15A, 1x1, 1x1 Pole, 120/240V AC (QO3015)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/30A, 2 Pole, 120/240V AC (HOMT2020230)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 2 Pole, 120/240V AC (QOB270)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- Square D Circuit Breakers