Shop All Auxiliary Contacts
Square D
Module, Suppression
Mfr # 9999ST2
Zoro # G1861474
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 3 to 5 Starter/Contactor
- Features 120V AC
- Starter Size 3 to 5
- Voltage 120V AC
- Accessory Type Transient Suppression Module
Product Information
- Brand Square D
- MFR # 9999ST2
- Zoro # G1861474
- UPC # 785901851905
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 3 to 5 |
NEMA Size | 3, 4, 5 |
Details
Item | Transient Suppression Module |
For Use With | NEMA 3 to 5 Starter/Contactor |
Features | 120V AC |
Voltage | 120V AC |
Accessory Type | Transient Suppression Module |
Standards | UL Listed |
Maximum Voltage Rating | 120V AC |
Component Type | Suppressor module |
Product Certifications | UL Listed; UL Recognized |
Control Circuit Voltage | 120 V AC 60 Hz |
Used With | contactor; starter |
Description
Transient Suppression Module, Accessory Type Transient Suppression Module, NEMA Size 3, 4, 5, Maximum Voltage Rating 120V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RN702)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946821)
- SQUARE D Auxiliary Contact, 1NC, 1NO (9999AC04)
- SQUARE D Contact Overload Relay, 1NC (9998SO1)
- SQUARE D Module, Suppression (9999ST1)
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- SQUARE D Overload Reset Kit (9066RA1)
- SQUARE D Auxiliary Contact, 1 NC (9999D01)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- Square D Contactors & Contacts