Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC
Mfr # QOU380
Zoro # G2810674
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Square D
- MFR # QOU380
- Zoro # G2810674
- UPC # 785901060314
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 2.25 in |
Depth | 2.95 in |
Height | 4.45 in |
Min. Wire Size | 12 AWG |
Max. Wire Size | 2/0 AWG |
Length (Straight Wireway) | 4.45 in |
Length | 4.45 in |
Description
Miniature Circuit Breaker, Amps 80 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 60V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase Three, Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With Air Conditioning and Refrigeration Equipment, Heating, Terminal Connection Slotted Box Lug (Non-Reversible Line and Load), Frame Size 100A/QOU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 40A, 2 Pole, 277/480V AC (GHB2040)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- SQUARE D Miniature Circuit Breaker, QOU Series 90A, 3 Pole, 120/240V AC (QOU390)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 3 Pole, 120/240V AC (QOU370)
- SQUARE D Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (6721286)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 1 Pole, 277V AC (EJB14020)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- DAYTON Circuit Breaker, NDB2-63 C40/1 Series 40A, 1 Pole, 277V AC, C Curve (5ZUV1)
- Square D Circuit Breakers