Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC
Mfr # QOU160
Zoro # G2661495
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Square D
- MFR # QOU160
- Zoro # G2661495
- UPC # 785901489344
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QOU |
Width | 0.75 in |
Depth | 2.95 in |
Height | 4.05 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 4.05 in |
Length | 4.05 in |
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With Air Conditioning and Refrigeration Equipment, Heating, Terminal Connection Slotted Box Lug (Reversible Line and Load), Frame Size 100A/QOU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- IPOWER Automated Timer Power: Max Wattage 1725W; Max Current 15A/120V/60Hz.. (GLTIME)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 1 Pole, 120/240V AC (QOU170)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 1 Pole, 120/240V AC (QOU140)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 1 Pole, 120/240V AC (QOU135)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140CP)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM2125MM)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- Square D Circuit Breakers