Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC
Mfr # QOB130
Zoro # G3360655
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Square D
- MFR # QOB130
- Zoro # G3360655
- UPC # 785901416760
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 0.75 in |
Depth | 2.91 in |
Height | 2.99 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3 in, Width 0.75 in, Depth 2.91 in, Min. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC XD5000E Portability Kit (6910)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3665)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- SQUARE D Circuit Breaker, HOMT Series 30A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020230CP)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220SWN)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607432)
- Square D Circuit Breakers