Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC
Mfr # QOB110
Zoro # G3039592
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Square D
- MFR # QOB110
- Zoro # G3039592
- UPC # 785901477495
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 0.75 in |
Depth | 2.91 in |
Height | 2.99 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 10 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3 in, Width 0.75 in, Depth 2.91 in, Min. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- PROFESSIONAL PLASTICS 4-WAY, 5.000 Wedge Seal, 1.800 OD, Item# 7450-180 - Duct Plug [Each] (FABWEDGESEAL7450-180-PC)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT14-50-Natural)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260CP)
- SQUARE D Miniature Circuit Breaker, EDB Series 80A, 3 Pole, 277/480V AC (EDB34080)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370VH)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM100VH)
- Square D Circuit Breakers