Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC
Mfr # QOM80VH
Zoro # G0566940
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Square D
- MFR # QOM80VH
- Zoro # G0566940
- UPC # 785901054726
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | QOM1 |
Width | 88 mm |
Depth | 127 mm |
Height | 129 mm |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Min. Wire Size | 4 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 80A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 22kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
For Use With | QO Load Center, Homeline Load Center |
Interrupt Rating | 22 kA at 120/240V AC, 10 kA |
Features | Mercury Free |
Standards | UL Listed, CSA |
Product Type | Miniature Circuit Breaker 240V 80A |
Description
Miniature Circuit Breaker 240V 80A, Series QOM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- NVENT HOFFMAN Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel (A8R88)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUQ260)
- SQUARE D Molded Case Circuit Breaker, BDA Series 80A, 3 Pole, 347/600V AC, B Curve (BDA36080)
- SQUARE D Molded Case Circuit Breaker, QBA Series 150A, 2 Pole, 240V AC (QBA221502)
- SQUARE D Molded Case Circuit Breaker, QBA Series 200A, 2 Pole, 240V AC (QBA222002)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 1 Pole, 120/240V AC (QOU135)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- Square D Circuit Breakers