Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC
Mfr # QOH260
Zoro # G0842180
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Plug In
Product Information
- Brand Square D
- MFR # QOH260
- Zoro # G0842180
- UPC # 785901090267
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 57 mm |
Depth | 74 mm |
Height | 79 mm |
Min. Wire Size | 8 AWG (Cu/Al) |
Max. Wire Size | 2 AWG (Cu/Al) |
Wire Size | AWG 8 to AWG 2 copper or aluminium |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 2 pole QO circuit breaker is rated at 60A at 120/240VAC. This unit provides 42kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (RWP26BK)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOH2100)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- SQUARE D Miniature Circuit Breaker, EDB Series 35A, 3 Pole, 277/480V AC (EDB34035)
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- SQUARE D Miniature Circuit Breaker, QHB Series 30A, 2 Pole, 120/240V AC (QHB230)
- Square D Circuit Breakers