Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC
Mfr # QO350SWN1021
Zoro # G3156225
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Max. AIR Rating 10kA at 120/240V AC
Product Information
- Brand Square D
- MFR # QO350SWN1021
- Zoro # G3156225
- UPC # 785901088400
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.99 in |
Depth | 2.91 in |
Height | 3.11 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 50A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Shunt Trip |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Product Type | Miniature Circuit Breaker 120/240V 50A |
Description
Miniature Circuit Breaker 120/240V 50A, Series QO
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 8A, 600V AC, Non-Indicating (LP-CC-8)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO3155237)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100CP)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120DF)
- SQUARE D Molded Case Circuit Breaker, LA Series 300A, 3 Pole, 600V AC (LA36300)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- Square D Circuit Breakers