Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC
Mfr # QO2501021
Zoro # G2552803
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Square D
- MFR # QO2501021
- Zoro # G2552803
- UPC # 785901494010
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 2.25 in |
Depth | 2.91 in |
Height | 3.11 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 8 AWG |
Wire Size | AWG 8 to AWG 2 copper or aluminium |
Description
Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.12 in, Width 2.25 in, Depth 2.91 in, Min. Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Polycarbonate Enclosure, 10 in H, 10 in W, 3-1/2 in D, NEAM 4X, Screw On (9520000)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1D12U7)
- HALEX 1143ADJ Wire Holder (60525)
- QUEST TECHNOLOGY INTERNATIONAL Raceway Latching Duct - 1-1/2'', Beige, 6Ft, 20 Pieces Bulk Carton (LDR-03622)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO21001021)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO2401021)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 15A, 1 Pole, 277/480V AC (ECB14015G3)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260601)
- SQUARE D Molded Case Circuit Breaker, BGA Series 70A, 3 Pole, 277/480V AC, B Curve (BGA34070Y)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- Square D Circuit Breakers