Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC
Mfr # QO130CP
Zoro # G1750783
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # QO130CP
- Zoro # G1750783
- UPC # 47569838002
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 76 mm |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Features | Mercury Free |
Standards | UL Listed, CSA |
Interrupt Rating | 10 kA at 120/240V AC |
Application | HACR rated Applications |
Additional Information | Current Rating: 30A, Voltage Rating: 120 VAC / 240 VAC, Number of Poles: 1 |
Form Factor | Plug-in |
Product Name | Miniature Circuit Breaker 120/240V 30A |
Description
The Square D by Schneider Electric QO 30 ampere one-pole circuit breaker is intended for overload and short-circuit protection of your electrical system. The ANSI-certified and UL-listed unit is rated for 120/240 Vac and 10 000 AIR. All QO circuit breakers are equipped with the exclusive Visi-Trip indicator. When a QO Visi-Trip circuit breaker trips the handle snaps to a midpoint position between Off and On and a highly visible red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers. QO circuit breakers have features no other manufacturer can offer. They come in many different sizes and can meet the needs of virtually every function in your home or business. These types of quality industry exclusive products keep the Square D brand ahead of the competition and are builder's and electrical contractor's first choice in electrical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (ABC-6-R)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100H)
- SQUARE D Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (SQ386754)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120AFI)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 2 Pole, 240V AC (QBL22200)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 3 Pole, 120/240V AC (QOB310)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- Square D Circuit Breakers