Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC
Mfr # QO3020
Zoro # G0842725
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 30/20A
- Number of Poles 1x1, 1x1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Tandem
Product Information
- Brand Square D
- MFR # QO3020
- Zoro # G0842725
- UPC # 785901119517
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 82 mm |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 8 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 30/20A |
Number of Poles | 1x1, 1x1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | UL Listed, CSA |
Features | Mercury Free |
Interrupt Rating | 10 kA at 120/240V AC |
Application | HACR rated Applications |
Product Type | Miniature Circuit Breaker 240V 30/20A |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This QO tandem mini circuit breaker has 1 one pole at 30A and 1 one pole at 20A for 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Power Cable 4/0 Black 5 FT Black Male / Bare (TSPC40BK5-M-B/PCTW40BK5-M-B)
- SCHNEIDER ELECTRIC Contactor Coil 480Vac Iec (LX1D8T7)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- SCHNEIDER ELECTRIC Modbus Plus trunk cable - for Modbus Plus junction box - 300 m (490NAA27103)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (HOMT1515250)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (6562821)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120CAFI)
- SQUARE D Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (6473243)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (Q0120C)
- Square D Circuit Breakers