Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC
Mfr # QO120PCAFIC
Zoro # G908580977
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
Product Information
- Brand Square D
- MFR # QO120PCAFIC
- Zoro # G908580977
- UPC # 785901978435
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 4.76 in |
Min. Wire Size | 14 AWG (Cu), 12 AWG (Al) |
Max. Wire Size | 8 AWG (Cu), 8 AWG (Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Combination Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Standards | UL Listed, CSA |
Interrupt Rating | 10 kA at 120V AC |
Application | HACR rated Applications |
Features | Mercury Free |
Description
The Square D by Schneider Electric QO 20 Amp Single-Pole Plug-on Neutral Combination Arc-Fault Circuit Interrupting CAFCI Circuit Breaker is for use to help protect your wires from arcing faults and is intended for overload and short-circuits protection of your electrical system. Designed for reliability, the QO Plug-on Neutral CAFI Circuit Breaker connects directly to the neutral bar, providing a time and labor-saving installation. QO Plug-on Neutral provides several advantages and among them is fewer connections which lead to faster installation and an innovative neutral jaw eliminates pigtails which in turn frees gutter space. Now standard in all Square D brand CAFCI circuit breakers, Time-Saver Diagnostics provide advanced trip indication technology, helping identify the type of fault that has occurred faster. Time-Saver Diagnostics helps take away the guess work and provides diagnostic assistance by identifying the type of fault that last occurred. It saves money by reducing troubleshooting time, simple to use, accurate and reliable. QO circuit breakers have features no other manufacturer can offer. These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A (HBL9461C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F42105)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 2 Pole, 277/480V AC (EDB24050)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 3 Pole, 120/240V AC (QOU310)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- SQUARE D Molded Case Circuit Breaker, QGA Series 225A, 3 Pole, 240V AC (QGA32225)
- SQUARE D Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (SQ386754)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220)
- ALLEN BRADLEY Circuit Breaker, 140G Series 50A, 3 Pole, 600V AC (140G-H2C3-C50)
- Square D Circuit Breakers