Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC
Mfr # QO120GFICP
Zoro # G507904860
product price: $143.99
/ea
Sold in multiples of 3 for $431.97
Free Shipping & Returns
$431.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Product Information
- Brand Square D
- MFR # QO120GFICP
- Zoro # G507904860
- UPC # 47569522321
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 4.13 in |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
Square D QO, 20A Single Pole Ground Fault Interrupter Circuit Breaker, 120V, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC (9007C54G)
- PROPLUG Weatherproof 5173-5 Gray Single Gang Blank Switch Plate Cover (PR106887)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260602)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC, A Curve (QO225GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 240V AC (QO230H)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100VH)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100CP)
- SQUARE D Molded Case Circuit Breaker, BGA Series 100A, 3 Pole, 277/480V AC, B Curve (BGA34100Y)
- SQUARE D Molded Case Circuit Breaker, LDL Series 400A, 3 Pole, 600V AC (LDL36400CU31X)
- Square D Circuit Breakers