Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC
Mfr # QO120VH
Zoro # G2887647
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # QO120VH
- Zoro # G2887647
- UPC # 785901371786
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 0.75 in |
Depth | 2.91 in |
Height | 2.99 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 22kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 3 in, Width 0.75 in, Depth 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- SQUARE D Retainer, 4.30inWx5.40inL (HOM1RK)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- EATON CUTLER-HAMMER Cutler-Hammer GBK14P Ground Bar (6842959)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 3 Pole, 277/480V AC (EGB34015)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (6721344)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260CP)
- SQUARE D Molded Case Circuit Breaker, HLL Series 150A, 3 Pole, 600V AC (HLL36000S15)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- Square D Circuit Breakers