Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 20/30A, 1x1, 1x1 Pole, 240V AC
Mfr # QO2030
Zoro # G0567071
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20/30A
- Number of Poles 1x1, 1x1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Tandem
Product Information
- Brand Square D
- MFR # QO2030
- Zoro # G0567071
- UPC # 785901001010
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 82 mm |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 20/30A |
Number of Poles | 1x1, 1x1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA at 120/240V AC |
Application | HACR rated Applications |
Features | Mercury Free |
Standards | UL Listed, CSA |
Product Type | Miniature Circuit Breaker 240V 20/30A |
Description
Miniature Circuit Breaker 240V 20/30A, Series QO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- SQUARE D Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (6518955)
- SQUARE D Molded Case Circuit Breaker, LA Series 250A, 3 Pole, 600V AC (LA36250)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280CP)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 277/480V AC (EDB34050)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 2 Pole, 120/240V AC (QOU225)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFI)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- Square D Circuit Breakers