Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC
Mfr # QOM2175VH
Zoro # G0566907
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Square D
- MFR # QOM2175VH
- Zoro # G0566907
- UPC # 785901848585
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | QOM2 |
Width | 91 mm |
Depth | 129 mm |
Height | 142 mm |
Min. Wire Size | 4 AWG (Cu/Al) |
Max. Wire Size | 300 kcmil (Cu/Al) |
Wire Size | AWG 4 to 300 kcmil aluminium/copper |
Description
Miniature Circuit Breaker 120/240V 175A, Series QOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB (5133663)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 600A, 600V AC, Indicating (AJT600)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (RHC101206)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- SQUARE D Molded Case Circuit Breaker, JGL Series 225A, 3 Pole, 600V AC (JGL36225)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120V AC, B Curve (QOB130EPD)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100)
- SQUARE D Molded Case Circuit Breaker, BGA Series 100A, 3 Pole, 277/480V AC, B Curve (BGA34100Y)
- DAYTON Circuit Breaker, NDB2-63 B10/3 Series 10A, 3 Pole, 480V AC, B Curve (5ZUY4)
- Square D Circuit Breakers