Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC
Mfr # QO215CP
Zoro # G8664167
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # QO215CP
- Zoro # G8664167
- UPC # 47569008948
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.91 in |
Height | 2.99 in |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Application | HACR rated Applications |
Standards | UL Listed, CSA |
Features | Mercury Free |
Interrupt Rating | 10 kA at 120/240V AC |
Description
The QO 15 amp Double-Pole Plug-On Circuit Breaker is compatible with QO load centers QO enclosures CSED devices and NQOD panel boards. The breaker is designed with a thermal-magnetic tripping system to protect from both electrical surges and overloads. Finding which breaker has tripped is easy thanks to the Visi-Trip indicator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- EATON Circuit Breaker, CHFGF Series 20A, 1 Pole (CHFGFT120CS)
- CABLE WHOLESALE CableWholesale 51W1-12206 Surge Protectors (51W1-12206)
- BURNDY Insulated Multitap Connector, 4.30 In. L (BISR4DB)
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, A Curve (QO230GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC, A Curve (HOM115GFICP)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- Square D Circuit Breakers