Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC
Mfr # QO115CAFI
Zoro # G4019863
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
Product Information
- Brand Square D
- MFR # QO115CAFI
- Zoro # G4019863
- UPC # 785901438236
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 0.75 in |
Depth | 2.91 in |
Height | 4.76 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 4.75 in |
Length | 4.75 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Combination Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Screw Clamp, Frame Size 100A/QO, Length 4.75 in, Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety switch, 600V AC/DC, 3 pole (VHU361N)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-120A)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115HM)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB31001021)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H5283)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260CP)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- Square D Circuit Breakers