Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QH Series 20A, 1 Pole, 120/240V AC
Mfr # QH120
Zoro # G0842165
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QH
- Amps 20A
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Plug In
Product Information
- Brand Square D
- MFR # QH120
- Zoro # G0842165
- UPC # 785901012870
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 2.99 in |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QH |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 65kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Application | HACR and Switching Duty rated Applications |
Interrupt Rating | 65 kA at 120/240V AC |
Standards | UL Listed, CSA |
Features | Mercury Free |
Product Type | Miniature Circuit Breaker 120/240V 20A |
Description
Miniature Circuit Breaker 120/240V 20A, Series QH
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 (ZCKJ404H7)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- PERFECTPITCH Ceramic Fuse, Time-Delay, 25A, 250V AC (PE1189060)
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/208V AC, A Curve (QOB315GFI)
- SQUARE D Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (6518955)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, D Curve (M9F23132)
- Square D Circuit Breakers