Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC
Mfr # HOM250
Zoro # G3455864
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Square D
- MFR # HOM250
- Zoro # G3455864
- UPC # 785901065326
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/HOM |
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.13 in |
Length | 3.13 in |
Description
Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Phase Single, Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Center, Terminal Connection Lug, Frame Size 100A/HOM, Length 3.13 in, Width 2 in, Depth 2.98 in, Min. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Long Thrd Bevel Ferrule, 2" Od T304 (15A4-200)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, SPDT, 0 to 175 psi, Standard Action (9012GGW4)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-50-BK)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 2 Pole, 120/240V AC (HOM2150)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, B Curve (QOB120EPD)
- SQUARE D Miniature Circuit Breaker, EJB Series 30A, 3 Pole, 277/480V AC (EJB34030)
- SQUARE D Molded Case Circuit Breaker, HDF Series 150A, 3 Pole, 600V AC (HDF36150)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- Square D Circuit Breakers