Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC
Mfr # HOM120PCAFI
Zoro # G3301834
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Product Information
- Brand Square D
- MFR # HOM120PCAFI
- Zoro # G3301834
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Min. Wire Size | 14 AWG (Cu/Al), 14 AWG (Cu) |
Max. Wire Size | 8 AWG (Cu/Al), 10 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Standards | UL Listed |
Features | Mercury Free |
Application | HACR rated Applications |
Description
Homeline miniature circuit breakers are engineered and designed for fast installation and superior circuit protection. Homeline circuit breakers are designed to plug into Homeline load centers to provide circuit protection. This circuit breaker provides standard circuit protection and is HACR rated. This 1 pole circuit breaker with plug in mounting is rated 20A at 120/240 VAC. HOM breakers provide 10 kA breaking capacity. Homeline combination arc fault circuit interrupters provide overload and short circuit protection, plus arc fault protection in accordance with the NEC and UL1699. This breaker has a plug on neutral. The electrical connection is a clamp terminal that will accept 2 wires. The clamp terminal will accept a wire range of 14 AWG to 8 AWG copper or aluminum wire. This circuit breaker has a height of 3.13 inches, a width of 1.0 inch and depth of 2.98 inches. HOM Homeline miniature circuit breakers are UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 1.7 Deg C/W Panel Mount (HS172)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 100 (36J128)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DFC)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32000S22)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120GFICP)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- Square D Circuit Breakers