Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC
Mfr # HOM120CAFI
Zoro # G4176943
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Square D
- MFR # HOM120CAFI
- Zoro # G4176943
- UPC # 785901601517
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/HOM |
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.13 in |
Length | 3.13 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Combination Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Phase Single, Series HOM, Max. AIR Rating 10kA at 120V AC, For Use With Homeline Load Center, Terminal Connection Screw Clamp, Frame Size 100A/HOM, Length 3.13 in, Width 1 in, Depth 2.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Electrical Box Cover, Square, 1 Gang, Square, Stainless Steel, Blank (S607BLPLTS)
- MKT FASTENING Conduit Strap, 1/2", PK100 (TW50)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120V)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFI)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- SQUARE D Circuit Breaker, HOMT Series 30A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020230CP)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 1 Pole, 120/240V AC (QO150)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- Square D Circuit Breakers