Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 200A, 2 Pole, 120/240V AC
Mfr # HOM2200
Zoro # G4728981
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
- Phase 1
Product Information
- Brand Square D
- MFR # HOM2200
- Zoro # G4728981
- UPC # 785901065883
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/HOM |
Width | 4 in |
Depth | 3 in |
Height | 5.4 in |
Max. Wire Size | 300 MCM |
Min. Wire Size | 4 AWG |
Length (Straight Wireway) | 5.4 in |
Length | 5.4 in |
Description
Miniature Circuit Breaker, Amps 200 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Phase Single, Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Center, Terminal Connection Lug, Frame Size 100A/HOM, Length 5.4 in, Width 4 in, Depth 3 in, Min. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATQR1-1/2)
- TELEMECANIQUE SENSORS Plastic safety switch XCSPA-1 NC 1 N (XCSPA592)
- FESTO PROXIMITY SENSOR (SMT-8M-A-PS-24V-E-0,3-M8D 574334)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC, B Curve (QO115EPD)
- SQUARE D Molded Case Circuit Breaker, BGA Series 15A, 3 Pole, 347/600V AC, B Curve (BGA36015)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 1 Pole, 277V AC (EDB14015)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2-NA)
- Square D Circuit Breakers