Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EJB Series 20A, 1 Pole, 277V AC
Mfr # EJB14020
Zoro # G3977343
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EJB
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Bolt On
Product Information
- Brand Square D
- MFR # EJB14020
- Zoro # G3977343
- UPC # 785901130505
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EJB |
Width | 0.98 in |
Depth | 4.05 in |
Height | 5.66 in |
Max. Wire Size | 6 AWG (Cu/Al) |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Series | EJB |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 100kA at 120V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
For Use With | NF Panelboard |
Interrupt Rating | 65 kA at 120/240/277V AC, 100 kA at 120V AC |
Standards | cULus |
Features | Mercury Free |
High Amp Trip Setting | 875 A |
Application | Switching Duty rated Applications, HID rated Applications, HACR rated Applications |
Description
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This device is a 1 pole bolt-on breaker that is rated at 20 A at a system voltage of 277 VAC and the breaker is UL Listed as well as CSA rated. This E-Frame breaker has thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. This specific breaker is Switching Duty rated, HID rated and HACR rated. The breaker has aluminium lugs which have a terminal lug rating of AWG 12...AWG 6 (aluminium) and AWG 14...AWG 6 (copper). This E-frame breaker breaking capacity has been tested a numerous voltages but the capacity is 100 kA at 120 VAC. This device has a hold current of 270 A which is the maxiumum current the breaker can be held to ensure it will trip and a trip current of 875A which is the current value when the breaker is guaranteed to trip. The circuit breaker has a height of 5.66 in, width of 0.98 in and a depth of 4.05 in. This breaker was calibrated for 40 degrees C. This product is UL Listed as Switching duty and High Intensity Discharge. HACR rated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Green (WL901-100-GREEN)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- SQUARE D Miniature Circuit Breaker, EJB Series 30A, 3 Pole, 277/480V AC (EJB34030)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SQUARE D Molded Case Circuit Breaker, HDL Series 50A, 3 Pole, 600V AC (HDL36050)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- Square D Circuit Breakers