Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EDB Series 45A, 3 Pole, 277/480V AC
Mfr # EDB34045
Zoro # G3153744
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Square D
- MFR # EDB34045
- Zoro # G3153744
- UPC # 785901307235
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EDB |
Width | 2.94 in |
Depth | 4.05 in |
Height | 5.66 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 5.66 in |
Length | 5.66 in |
Description
Miniature Circuit Breaker, Amps 45 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NF, Phase Three, Series EDB, Max. AIR Rating 18kA at 277/480V AC, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 125A/EDB, Length 5.66 in, Width 2.94 in, Depth 4.05 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- HYDROMAXX 3/4"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034050F)
- CORDPRO Cable Organizer, 15 5/8 Dia, Yellow (CP-XL)
- SQUARE D Miniature Circuit Breaker, EDB Series 70A, 3 Pole, 277/480V AC (EDB34070)
- SQUARE D Miniature Circuit Breaker, EDB Series 80A, 3 Pole, 277/480V AC (EDB34080)
- SQUARE D Miniature Circuit Breaker, EDB Series 125A, 3 Pole, 277/480V AC (EDB34125)
- SQUARE D Miniature Circuit Breaker, EDB Series 80A, 3 Pole, 347/600V AC (EDB36080)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31005273)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225)
- DAYTON Circuit Breaker, NDB2-63 D10/3 Series 10A, 3 Pole, 480V AC, D Curve (5ZVF8)
- Square D Circuit Breakers