Shop All Electrical Box Hardware
Square D
Meter Socket, Socket Accessory, steel
Mfr # URTRS213B
Zoro # G104300102
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Material steel
- Length 15 in
- Width 11 in
- Depth 4.38 in
Product Information
- Brand Square D
- MFR # URTRS213B
- Zoro # G104300102
- UPC # 47569291135
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 15 in |
Width | 11 in |
Depth | 4.38 in |
Height | 15.00 in |
Details
Item | Meter Socket |
Accessory Type | Socket |
Material | steel |
Hub Type | A ACP closing plate |
Wiring Configuration | 3-wire |
[Ue] Rated Operational Voltage | 600 V AC |
Product Certifications | UL Listed |
Phase | 1 phase |
Bypass Type | no bypass |
Nema Degree Of Protection | NEMA 3R |
Meter Socket Type | ringed |
Electrical Connection | lugs 0.5" hex |
Enclosure Material | steel |
Number Of Jaws | 4 without jaw release |
Product Or Component Type | Meter Socket |
Meter Socket Rated Current | 200 A |
Description
Single phase, 3-wire, 4-jaw, 600 VAC maximum. Without bypass or jaw release. Steel enclosure material. Unit supplied with bonded neutral. 10,000 RMS symmetrical ampere short circuit current rating. Type-A hub provisions and the bottom end-wall has a 2-1/2 in maximum knockout. Metering is utility specific. Always check with local utility company before installing. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT (5DRA2)
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- BELL OUTDOOR Tile Extension, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Cover (5043-0)
- RITTAL Plastic Wiring Pocket, Wiring Pocket Accessory, Polystyrene (2514000)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- WIEGMANN Pole Mount Kit, Kit Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP2420)
- Square D Electrical Box Hardware