Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, RC, 8 Spaces, 200A, Main Lug, 1 Phase
Mfr # RC816F200C
Zoro # G907066809
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Phase 1
- Short Circuit Current Rating 22kA
- Height 35.13 in
- Width 14.37 in
Product Information
- Brand Square D
- MFR # RC816F200C
- Zoro # G907066809
- UPC # 785901863922
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 35.13 in |
Width | 14.37 in |
Depth | 5.07 in |
Wire Size | AWG 6...350 kcmil aluminium/copper)line side || AWG 12...AWG 2/0 aluminium/copper)service ground |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 200A |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | RC |
Circuit Breaker Type | Homeline |
Mounting Style | surface |
Max. No. of Tandem Breakers | 8 |
Standards | UL E-6294 |
Meter Socket Type | ringless |
Tightening Torque | main lugs 250 lb.in, AWG 6...350 kcmil, aluminium/copper || service ground 50 lb.in, AWG 14...AWG 2/0, copper || service ground 50 lb.in, AWG 12...AWG 2/0, aluminium || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium || Cover 10 lb.in |
Bypass Type | no bypass |
Service Disconnect Rated Current | 200 A |
Electrical Connection | lugs line side || feed-thru lugs service ground |
Hub type | A |
Number Of Circuits | 16 |
Ground Bar Kit | service disconnect (factory installed) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-5PK-BK)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M150PC)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PGC)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ125RB)
- SQUARE D Load Center, HOM, 20 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L125PGC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1)
- SQUARE D Load Center, HOM, 30 Spaces, 150A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M150PC)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PQCVP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures