Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, MPR, 240V, Main Lug, 1 Phase
Mfr # MPR44125
Zoro # G4609069
product price: $1,901.99
/ea
Free Shipping & Returns
$1,901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Voltage 240V
- Phase 1
- Circuit Breaker Type Meter-Pak
- Height 48.12 in
Product Information
- Brand Square D
- MFR # MPR44125
- Zoro # G4609069
- UPC # 785901208075
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 48.12 in |
Width | 24.34 in |
Depth | 7.28 in |
Wire Size | AWG 1/0...600 kcmil 1 aluminium || AWG 1/0...600 kcmil 1 copper |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Voltage | 240V |
Phase | 1 |
Circuit Breaker Type | Meter-Pak |
Series | MPR |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Standards | UL Listed |
Mounting Style | surface |
Bypass Type | no bypass |
Wiring Configuration | 3-wire |
Number of jaws | 5 |
Meter Socket Rated Current | 125 A |
Meter Socket Type | ringless |
Bus Rated Current | 400 A |
Number Of Meter Sockets | 4 |
Main Rated Current | 400 A |
Description
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPR meter center has four ringless sockets with a no bypass and a 5th jaw. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 400 A. The maximum tenant main lugs amperage is 125 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 48.12 inches tall, 24.34 inches wide and 7.28 inches deep. This MPR meter center with accept one 1/0 AWG to 600 kcmil or two 1/0 AWG to 250 kcmil copper or aluminum wire. This MPR meter center unit is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 3 In EMT, Silver (SCH56B)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- SIEMENS 277VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AG)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- SQUARE D Enclosure Circuit Brkr 240V 200A Nema 3R (Q22200NRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DF)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures