Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, MPR, 120/240V, Main Lug, 1 Phase
Mfr # MPR86200
Zoro # G4608944
product price: $4,528.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$4,528.99
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Voltage 120/240V
- Phase 1
- Height 43.41 in
- Width 46.68 in
Product Information
- Brand Square D
- MFR # MPR86200
- Zoro # G4608944
- UPC # 785901410492
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 43.41 in |
Width | 46.68 in |
Depth | 8.28 in |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Voltage | 120/240V |
Phase | 1 |
Series | MPR |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPR meter center has six ringless sockets with a no bypass and a 5th jaw. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 800 A. The maximum tenant main lugs amperage is 200 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 43.41 inches tall, 46.68 inches wide and 8.28 inches deep. This MPR meter center with accept one or two 3/0 AWG to 500 kcmil copper or aluminum wire. This MPR meter center unit is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-025)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 56in H x 6.5in D (MH56WP)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70S)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4284M225PC)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- SCHNEIDER ELECTRIC Meter Main, MET, 1A; 5A (METSEPM5563RD)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures