Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, CM, 0 Spaces, 200A, Main Lug, 1 Phase
Mfr # CM200S
Zoro # G4607833
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 0
- Amps 200A
- Phase 1
- Short Circuit Current Rating 22kA
Product Information
- Brand Square D
- MFR # CM200S
- Zoro # G4607833
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 18.23 in |
Width | 19.58 in |
Depth | 4.37 in |
Wire Size | AWG 4...250 kcmil aluminium/copper)line side || AWG 8...AWG 2/0 2 aluminium/copper)service ground |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 0 |
Amps | 200A |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | CM |
Max. No. of Tandem Breakers | 0 |
Standards | UL E-6294 |
Mounting Style | surface |
Hub type | A |
Number Of Circuits | 0 |
Electrical Connection | lugs line side || lugs service ground |
Meter Socket Type | ringed |
Ground Bar Kit | service disconnect (ordered separately) |
Bypass Type | no bypass |
Service Disconnect Rated Current | 200 A |
Description
Square D Meter Mains are single phase power distribution panels used in residential applications where local codes require service disconnects to be located outside the dwelling. The meter socket supports a standard utility meter and a main disconnect breaker which provides a time and space saving solution for contractors and installers. Meter mains are surface mount with provisions. This is for the field installation of the service disconnect(s) that feed devices downstream. Interior subfeed load centers are typically used with these. This CSED is a QO ring type, class 320 socket with no bypass, and underground feed. With a current rating of 200A, this product has a short circuit current rating of 10kA. This unit is supplied with a factory installed QOM2-VH main breaker. Main lug interior option is also available. Devices meet the Electric Utility Service Equipment Requirements Committee (EUSERC) standards, Federal Specifications W-P-115C for government housing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Toggle (4921I)
- THE BEST CONNECTION Black Non-Illum Round Rocker 16A 12V S.P (JTT2700J)
- WOODS Extensn Cord16/2 100'Org (724)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP145012N)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures