Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, QO, 12 Spaces, 400A, Main Lug, 1 Phase
Mfr # QU12L400SL
Zoro # G4608308
Free Shipping & Returns
$3,439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 12
- Amps 400A
- Phase 1
- Short Circuit Current Rating 25kA
Product Information
- Brand Square D
- MFR # QU12L400SL
- Zoro # G4608308
- UPC # 785901645993
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 43 in |
Width | 28.25 in |
Depth | 7.87 in |
Wire Size | AWG 4...250 kcmil aluminium)service ground || AWG 4...250 kcmil copper)service ground |
Details
Description
Square D meter mains devices are single phase power distribution panels ideal for residential use for when the local codes require the service disconnect to be located outside the dwelling. These devices come with a meter socket that supports a standard utility meter and a main disconnect breaker and include provisions for field installation of service disconnect(s) to feed downstream devices. Square D meter mains products are single compact solution provides a time and space saving solution for contractors and installers as well as meet a wide range of applications in use today. This meter main is designed for QO range, is rated at 400A and has a short circuit current rating of 25 kA. This device has a lever bypass type, uses a ringless meter socket type and can only be service feed underground. This CSED uses studs on the line side and uses lugs on the service ground side of the device, has a wire range of 4 AWG“250 kcmil on the service ground side. The dimensions for this product are 43.00 in (H) x 28.25 in (W) x 7.87 in (D).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 19C 1916 SKT RECP (MS3100A2214S)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- PANDUIT Junction Box, Off White, PVC, Boxes (JBX3510IW-A)
- SQUARE D Load Center, 2 Spaces, 70A (6720940)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 600A (MH62)
- SQUARE D Load Center, QO, 30 Spaces, 200A, PoN Convertible Main Lug, 1 Phase (QO130L200PGRB)
- SQUARE D Load Center, HOM, 20 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M200PRB)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PCVP)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures