Shop All Lab Equipment Parts
Square D
Meter center, MP Meter-Pak, 3 sockets, horn bypass, 5 jaws, 400A bus, 200A max breaker rating, ringless
Mfr # MPH43200
Zoro # G3995869
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,579.99
Free 30-Day Returns
Product Information
- Brand Square D
- MFR # MPH43200
- Zoro # G3995869
- UPC # 785901410515
- Country of Origin Mexico
- Category Lab Equipment Parts
Details
Item | MP Meter Pak,meter center,three ringle |
Description
MPH Meter Pak meter centers offer a wide range of multimetering applications. MPH meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPH meter center has a ringless socket with a horn bypass and a 5th jaw. The aluminum main bus ampacity is 400 A. This MPH meter pak meter center has 3 meter sockets. The maximum tenant main lugs amperage is 200 A with a 240 VAC single phase maximum. This MPH meter center with accept 1/0 AWG to 600 kcmil copper or aluminum wire. Meter center is UL listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- SQUARE D External Reset Kit Starter Parts And Accessory (9066 RB-2)
- SQUARE D Meter mains, Homeline, CSED, ringed socket, 200A, surface mount, maximum 8 spaces, 16 circuits, no bypass (SC816D200C)
- SQUARE D Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 8 spaces, 16 circuits, horn bypass (RC816F200CH)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- A MAZE N PRODUCTS A Maze N Products 248138 12 in. Expandable Smoking Tube (248138)
- DIVERSIFIED BIOTECH 96 Well Micro Plate Guide, Vertical, 2/pk, 2PK (247814)
- Square D Lab Equipment Parts