Shop All Circuit Breaker & Panelboard Accessories
Square D
Mechanical Lug, 250A, 600V AC
Mfr # CU250JD
Zoro # G3481292
product price: $209.99
/pk 3, $70.00/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerpact(R) J Frame Circuit Breakers
- Voltage 600V AC
- Amps 250A
- Max. Wire Size 300 kcmil copper
- Min. Wire Size 1/0 AWG
Product Information
- Brand Square D
- MFR # CU250JD
- Zoro # G3481292
- UPC # 785901467861
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 300 kcmil copper |
Min. Wire Size | 1/0 AWG |
Details
Item | Mechanical Lug |
For Use With | Powerpact(R) J Frame Circuit Breakers |
Voltage | 600V AC |
Amps | 250A |
Includes | (3) Mechanical Lug |
Material | copper |
Number of Lugs Included | 3 |
Accessory Type | (3) Copper Mechanical Lug |
Product Or Component Type | mechanical lug |
Location Of Connection | downstream || upstream |
Awg Gauge | AWG 1/0...300 kcmil copper |
Product Certifications | CSA || UL |
Tightening Torque | 28-28 N.m 50-150 mm2² (AWG 1/0...300 kcmil) |
Line Rated Current | 250-250 A |
Circuit Breaker Type | JD/JG/JJ/JL |
Product Compatibility | PowerPact J PowerPact J-Frame |
Accessory / Separate Part Category | connection accessory |
Description
(3) Copper Mechanical Lug, Amps 250 A, 600V AC, Mounting Location Breaker, Number of Lugs Included 3, Max. Wire Size 300 MCM, Min. Wire Size 1/0 AWG, Includes (3) Mechanical Lug, For Use With Powerpact(R) J Frame Circuit Breakers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-5007)
- GLOBAL EQUIPMENT 8" Cable Zip Ties, Natural with UV, 75 Lb., 100 Pack (4.8*200N-UV)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6-A)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- SQUARE D PANELBOARD TRIM KIT CIRCUIT BREAKER PARTS AND ACCESSORY (MH23TK)
- SQUARE D Pnlbd Int Iline 800A Proxima Mb (HCP36868M)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- Square D Circuit Breaker & Panelboard Accessories