Shop All Manual Motor Switches
Square D
Manual Starter 277Vac
Mfr # 2510FG5P
Zoro # G0561919
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F
- Depth 2.88 in
- Height 4.25 in
- Width 2.44 in
- Thermal Overload Type melting alloy
Product Information
- Brand Square D
- MFR # 2510FG5P
- Zoro # G0561919
- UPC # 785901554028
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.88 in |
Height | 4.25 in |
Width | 2.44 in |
Details
Type | F |
Item | Manual Starter 277Vac |
Thermal Overload Type | melting alloy |
Nema Degree Of Protection | NEMA 1 Plastic standard size |
Product Certifications | UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05 |
Line Rated Current | 16 A |
[Ue] Rated Operational Voltage | 277 V AC |
Electrical Connection | screw clamp terminals |
Poles Description | 1P |
Phase | 1 phase |
Awg Gauge | AWG 14 to AWG 12 copper |
Maximum Horse Power Rating | 1 hp 115 V AC || 1 hp 230 V AC || 1 hp 277 V AC |
Motor Starter Type | non reversing |
Control Type | toggle switch (with lock-off) |
Local Signalling | red indicator |
Reset | manual |
Cable Entry | 0.5" and 0.75" knock-outs (top and bottom) |
Product Or Component Type | Single Unit Manual Starter |
Horsepower Rating | 1 hp 115 V AC; 1 hp 230 V AC; 1 hp 277 V AC |
Description
Manual Starter 277Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- ENM DC Hour Meter, 6 Digit, Round, 10-80VDC (T40B45)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Orange, 1000/Case (CT422H)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1 (2510FG71P)
- SQUARE D Manual Motor Starter, Button, 24-32A, 1P (GV2ME32)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- Square D Motor Controls