Shop All Manual Motor Switches
Square D
Manual Starter 277Vac
Mfr # 2510FG1PG
Zoro # G0851256
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F
- Depth 2.75 in
- Height 4.25 in
- Width 2.44 in
- Awg Gauge AWG 14 to AWG 12 copper
Product Information
- Brand Square D
- MFR # 2510FG1PG
- Zoro # G0851256
- UPC # 785901005506
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.75 in |
Height | 4.25 in |
Width | 2.44 in |
Details
Type | F |
Item | Manual Starter 277Vac |
Awg Gauge | AWG 14 to AWG 12 copper |
Maximum Horse Power Rating | 1 hp 115 V AC || 1 hp 230 V AC || 1 hp 277 V AC |
Phase | 1 phase |
Cable Entry | 0.5" and 0.75" knock-outs (top and bottom) |
Nema Degree Of Protection | NEMA 1 Plastic standard size |
Thermal Overload Type | melting alloy |
Line Rated Current | 16 A |
Local Signalling | green indicator |
Product Or Component Type | Single Unit Manual Starter |
Reset | manual |
Electrical Connection | screw clamp terminals |
Product Certifications | UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05 |
[Ue] Rated Operational Voltage | 277 V AC |
Motor Starter Type | non reversing |
Control Type | toggle switch |
Poles Description | 1P |
Horsepower Rating | 1 hp 115 V AC; 1 hp 230 V AC; 1 hp 277 V AC |
Description
Manual Starter 277Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88304-5PK)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Twi, PK50 (97 99 375)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0759)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV18-6LF-CY)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MBW12)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- SQUARE D Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1 (2510TCG3)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- Square D Manual Motor Switches