Shop All Manual Motor Switches
Square D
Manual Motor Switch, NEMA, 600VAC, 3P, M-0
Mfr # 2510KR1
Zoro # G6476696
original price:
$299.10
12% off
new price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 3R, 7, 9
- Depth 4.25 in
- Amps AC 30 A
- Height 6.36 in
Product Information
- Brand Square D
- MFR # 2510KR1
- Zoro # G6476696
- UPC # 785901554639
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 4.25 in |
Height | 6.36 in |
Width | 3.95 in |
Overall Depth | 4.35 in |
Hub Diameter | 0.75 in |
Overall Height | 6.36 in |
Overall Width | 3.95 in |
Description
Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light No, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- ELESA Mechanical position Indicators, DD51-AN-004.0-D-C2 (DD51)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBW2)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- SQUARE D Manual Motor Starter, 10A, 600V, 3P (2510FG5)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- SQUARE D 25A Swkit W/ 1Hole Mtgred/Yellow Oper (VCD2)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- Square D Motor Controls