Operator
|
Selector Switch
|
Enclosure NEMA Rating
|
No Enclosure
|
Overload Relay Amp Setting
|
30 to 40A
|
Amps AC
|
30 to 40
|
Item
|
Manual Motor Starter
|
Number of Poles
|
3
|
Max. Voltage
|
600V AC
|
HP @ 3 Phase - 480V
|
25 hp
|
HP @ 3 Phase - 240V
|
10 hp
|
HP @ 1 Phase - 120V
|
3 hp
|
Pilot Light
|
No
|
Standards
|
ATEX Compliant, BV, CCC, CSA, DNV-GL, EAC, EN/IEC 60947-2, EN/IEC 60947-4, LROS, RINA, UKCA, UL Listed
|
Description/Special Features
|
Class 10 Ambient-Compensated Thermal Overload Relay
|
HP @ 1 Phase - 230V
|
5 hp
|
HP @ 3 Phase - 575V
|
30 hp
|
Phase Loss Sensitivity
|
Yes
|
HP @ 3 Phase - 460-575V
|
30
|
HP @ 3 Phase - 208V
|
10 hp
|
Trip Unit Technology
|
thermal-magnetic
|
Product Certifications
|
CCC || UL || CSA || EAC || ATEX || LROS (Lloyds register of shipping) || BV || ABS || DNV-GL || UKCA
|
Fire Resistance
|
960°C IEC 60695-2-11
|
Poles Description
|
3P
|
[Ith] Conventional Free Air Thermal Current
|
40 A IEC 60947-4-1
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV IEC 60947-2
|
Ik Degree Of Protection
|
IK09 enclosure
|
Line Rated Current
|
40 A
|
Product Name
|
TeSys GV3 || TeSys Deca
|
Control Type
|
rotary handle
|
[Ui] Rated Insulation Voltage
|
690 V AC 50/60 Hz IEC 60947-2
|
Network Frequency
|
50/60 Hz IEC 60947-4-1
|
Color
|
dark grey
|
Product Or Component Type
|
motor circuit breaker
|
Device Application
|
motor protection
|
Range
|
TeSys Deca
|
Power Dissipation Per Pole
|
8 W
|
Tightening Torque
|
5 N.m screw clamp terminal
|
Motor Power Kw
|
18.5-18.5 kW 400/415 V AC 50/60 Hz || 22-22 kW 500 V AC 50/60 Hz || 37-37 kW 690 V AC 50/60 Hz
|
Magnetic Tripping Current
|
560-560 A
|
Ambient Air Temperature For Operation
|
-20-60°C
|
Operating Altitude
|
9842.52 ft (3000 m)
|
Electrical Durability
|
50000 cycles AC-3 415 V In
|
Mechanical Robustness
|
shocks 15 Gn for 11 ms contactor open || shocks 30 Gn for 11 ms contactor closed || vibrations 4 Gn, 5...300 Hz
|
Thermal Protection Adjustment Range
|
30-40 A IEC 60947-4-1
|
Phase Failure Sensitivity
|
yes IEC 60947-4-1
|
Device Short Name
|
GV3P
|
[Ue] Rated Operational Voltage
|
690 V AC 50/60 Hz IEC 60947-2
|
Suitability For Isolation
|
yes IEC 60947-1
|
Utilisation Category
|
AC-3 IEC 60947-4-1
|
Ip Degree Of Protection
|
IP20 IEC 60529
|
Network Type
|
AC
|
Breaking Capacity
|
100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 50 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 50 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 12 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 6 kA Icu 690 V AC 50/60 Hz IEC 60947-2
|
[Ics] Rated Service Short-Circuit Breaking Capacity
|
100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 100 % 400/415 V AC 50/60 Hz IEC 60947-2 || 100 % 440 V AC 50/60 Hz IEC 60947-2 || 50 % 500 V AC 50/60 Hz IEC 60947-2 || 50 % 690 V AC 50/60 Hz IEC 60947-2
|
Mechanical Durability
|
50000 cycles
|
Rated Duty
|
continuous IEC 60947-4-1
|
Ambient Air Temperature For Storage
|
-40-80°C
|
Climatic Withstand
|
IACS E10
|
Fixing Mode
|
35 mm symmetrical DIN rail clipped || panel screwed with 3 x M4 screws)
|
Mechanical Operating Durability
|
50,000
|
Terminal Connection Type
|
Screw Clamp Terminals
|
Horsepower @ Single Phase - 120V AC
|
3 hp
|
IP Rating
|
IP20
|
Phase
|
Three
|
Frequency
|
50/60 Hz
|
Electrical Operating Durability
|
50,000
|
Mounting Style
|
DIN Rail
|
Overload Protection Type
|
Thermal
|
Maximum Operating Temperature
|
140 Degrees F
|
Horsepower @ Three Phase - 480V AC
|
25 hp
|
Starter Style
|
IEC
|
Resistance Properties
|
Fire Resistant
|
Horsepower @ Three Phase - 208V AC
|
10 hp
|
Current AC
|
40 A
|
Horsepower @ Three Phase - 240V AC
|
10 hp
|
Horsepower @ Single Phase - 240V AC
|
5 hp
|
Maximum Voltage Rating
|
600V AC
|
Minimum Operating Temperature
|
-4 Degrees F
|
Includes Pilot Light
|
No
|
Minimum Overload Relay Current Setting
|
30 A
|
Series
|
TeSys Deca
|
Maximum Overload Relay Current Setting
|
40 A
|
Horsepower @ Three Phase - 600V AC
|
30 hp
|
NEMA Enclosure Rating
|
No Enclosure
|
Rated Service Short-Circuit Breaking Capacity
|
100% 230/240 V AC 50/60 Hz IEC 60947-2; 100% 400/415 V AC 50/60 Hz IEC 60947-2; 100% 440 V AC 50/60 Hz IEC 60947-2; 50% 500 V AC 50/60 Hz IEC 60947-2; 50% 690 V AC 50/60 Hz IEC 60947-2
|