Shop All Manual Motor Switches
Square D
Manual Motor Starter, Knob, 1 to 1.6A, 3P
Mfr # GV2P06
Zoro # G0526547
original price:
$311.78
27% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 3.83 in
- Overload Relay Amp Setting 1 to 1.6A
- Height 3.5 in
Product Information
- Brand Square D
- MFR # GV2P06
- Zoro # G0526547
- UPC # 785901832881
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.83 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Height | 3.5 in |
Overall Depth | 3.82 in |
Overall Width | 1.77 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 1 to 1.6 A, screw clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK WBB-R-1-2T-1-2B Weather-Resistant Back Box - Red (WBB-R-1/2T-1/2B)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14GUG32BA)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- Square D Manual Motor Switches