Shop All Manual Motor Switches
Square D
Manual Motor Starter, Knob, 0.4to0.63A, 3P
Mfr # GV2P04
Zoro # G1137832
original price:
$280.33
7% off
new price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 3.83 in
- Height 3.5 in
- Overload Relay Amp Setting 0.4 to 0.63A
Product Information
- Brand Square D
- MFR # GV2P04
- Zoro # G1137832
- UPC # 785901832867
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.83 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Height | 3.5 in |
Overall Width | 1.77 in |
Overall Depth | 3.82 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 0.63 A, Series TeSys Deca, Maximum Overload Relay Current Setting 0.63 A, Minimum Overload Relay Current Setting 0.4 A, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Clamp Terminals, IP Rating IP20, Resistance Properties Fire Resistant, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12071AA04)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 45A, 250V AC, Non-Indicating (NON-45)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- SQUARE D 20 Amp Switch Body (V0)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 40A, for mounting at back of an enclosure (VVE2)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBW2)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- SQUARE D 100A Sw Kit W/4Hole Mtg Red/Yellow Oper (VCF5)
- Square D Motor Controls